{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 390 mm | |
Depth | 500 mm | |
clear height | 400 mm | |
Type of product | Shelf divider |
Article number | 990581 400X500 | |
EAN / GTIN | 4004514228703 | |
Manufacturer number | 12390-25 | |
Manufacturer | Gebr. Schulte GmbH & Co. KG, Zum Dümpel 22, 59846 SUNDERN, Germany, www.schulte-lagertechnik.com |