• The item cannot be ordered due to missing prices.

Plug-in dividers, fixed, galvanised, Height × depth: 200X800mm

Article no.: 990581 200X800

Select article variation and quantity

Height × depth (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 190 mm
Depth 800 mm
clear height 200 mm
Type of product Shelf divider

Identification numbers & Classifications

Article number 990581 200X800
EAN / GTIN 4004514220462
Manufacturer number 12396-25

Description

Version:

Easy insertion of dividers into the system holes in the storage shelf.

Application:

Division of storage shelves for optimum storage of small components.

Suitable for:

Storage shelf racking No. 990500990514, shelf No. 990580.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart