• The item cannot be ordered due to missing prices.

Plug-in dividers, fixed, galvanised 200X400 mm

Article no.: 990581 200X400

Product details

Technical Data

Height 190 mm
Depth 400 mm
clear height 200 mm
Type of product Shelf divider

Identification numbers & Classifications

Article number 990581 200X400
EAN / GTIN 4004514220431
Manufacturer number 12384-25

Description

Version:

Easy insertion of dividers into the system holes in the storage shelf.

Application:

Division of storage shelves for optimum storage of small components.

Suitable for:

Storage shelf racking No. 990500990514, shelf No. 990580.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Height × depth (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart