• The item cannot be ordered due to missing prices.

Storage shelf, add-on rack 2000/1000 mm

Article no.: 990550 2000/1000

Select article variation and quantity

Height / Shelf width (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 250
  • Shelf thickness: 40
  • Height adjustment interval: 25
  • Type of installation: Plug-in racking
  • Material: galvanized

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 250 kg
Shelf thickness 40 mm
Height adjustment interval 25 mm
Type of installation Plug-in racking
Material galvanized
Rack height 2,000 mm
Rack depth 600 mm
Assembled size add-on rack width 1,006 mm
Shelf width 1,000 mm
Storage shelf depth 600 mm
Number of shelves 5
Number of profile frames 1
maximum bay load 1,300 kg
Rack installation Extension rack
Type of product Storage shelf

Identification numbers & Classifications

Article number 990550 2000/1000
EAN / GTIN 4004514202987
Manufacturer number 12965

Description

Version:

T-profile frames and storage shelves galvanised. Available with a maximum bay load capacity of 250 kg per shelf. Storage shelf levels adjustable at 25 mm intervals. Quick assembly thanks to the simple plug-in design.
Load per bay: for height 2000 mm 1300 kg, for 2500 mm 1700 kg, for 3000 mm 2300 kg.

Description:

Assembled size:
Basic rack: Nominal length + 60 mm
Extension rack: Nominal length + +6 mm
Overall depth of the rack: Nominal depth + 36 mm

Application:

Ideal for industry, craft, trade, administration, archives etc. with optimum use of space.

Supplied with:

Basic rack with cross braces. One diagonal brace per extension rack.

Note:

  • Clamp feet are supplied.
  • Floor and wall fastenings are not included.
  • Suitable floor anchoring No. 990854.
  • Access from one side only due to use of diagonal braces.
  • The free unsupported length (K) must not be more than 600 mm.
  • Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Accessories

Spare parts

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart