• The item cannot be ordered due to missing prices.

Sheet metal side panel, Height 2000 mm, Depth: 600mm

Article no.: 990620 600

Select article variation and quantity

Depth (mm) Unit price incl. VAT
  • Material: galvanized

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material galvanized
Height 2,000 mm
Width 600 mm
Can be used as a partition no
Supplied with 2×1050 mm in height
suitable for storage shelf racking yes
suitable for inclined shelf racking yes
suitable for racking height 2,000 mm
suitable for racking depth 600 mm
Application range Storage shelf
Side panel extension two-piece
Fastening materials supplied yes
Customer assembly yes
Type of product Side panel

Identification numbers & Classifications

Article number 990620 600
EAN / GTIN 4004514249272
Manufacturer number 22740-2

Description

Version:

Galvanised sheet metal, side panels overlap at the abutting ends.
Consisting of 2× 1050 mm high side panels.

Suitable for:

Storage shelf racks No. 990500990554, and inclined shelf racks No. 990600990606.

Supplied with:

Nuts and bolts for attachment.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart