{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thickness | 2 mm | |
suitable for storage shelf racking | 990500 − 990554 | |
suitable for wide-span racking WS2000 | 990700 − 990775 | |
suitable for inclined shelf racking | 990600 − 990602 | |
Application range | Wide-span racking | |
Customer assembly | yes | |
Type of product | Shim |
Article number | 990853 | |
EAN / GTIN | 4004514206244 | |
Manufacturer number | 12694 | |
Manufacturer | Gebr. Schulte GmbH & Co. KG, Zum Dümpel 22, 59846 SUNDERN, Germany, www.schulte-lagertechnik.com |