• The item cannot be ordered due to missing prices.

Stolpramar Djup 325 mm 800 mm GARANT

Article no.: 990420 800
plus VAT at the current rate Prices plus delivery costs
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Height adjustment interval: 40
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height adjustment interval 40 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 800 mm
    Depth 325 mm
    Application range File racking
    Type of product Column frame

    Identification numbers & Classifications

    Article number 990420 800
    EAN / GTIN 4045197517869
    Manufacturer number 990420 800

    Description

    Utförande:

    Med upphängningsslitsar i 40 mm raster och plastlock i båda ändarna.

    Användningsdata:

    För grund- och påbyggnadshyllställ.

    Lackering:

    Signalblå RAL 5005 pulverbelagd.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart