• The item cannot be ordered due to missing prices.

Column frame 1200 mm

Article no.: 990420 1200
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Height adjustment interval: 40
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height adjustment interval 40 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 1,200 mm
Depth 325 mm
Application range File racking
Type of product Column frame

Identification numbers & Classifications

Article number 990420 1200
EAN / GTIN 4045197517883
Manufacturer number 990420 1200

Description

Version:

With slots at 40 mm intervals and plastic end caps at both ends.

Application:

For basic and extension racks.

Colour:

Signal blue RAL 5005 powder−coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart