• The item cannot be ordered due to missing prices.

Column frame 1000 mm

Article no.: 990420 1000
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Height adjustment interval: 40
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height adjustment interval 40 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 1,000 mm
    Depth 325 mm
    Application range File racking
    Type of product Column frame

    Identification numbers & Classifications

    Article number 990420 1000
    EAN / GTIN 4045197517876
    Manufacturer number 990420 1000

    Description

    Version:

    With slots at 40 mm intervals and plastic end caps at both ends.

    Application:

    For basic and extension racks.

    Colour:

    Signal blue RAL 5005 powder−coated.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart