• The item cannot be ordered due to missing prices.

Janitor's cabinet Width 40G with plain sheet metal swing doors 2000-5

Article no.: 987031 2000-5
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.
  • Shelf load capacity / maximum distributed shelf load (on metal): 25
  • Cabinet housing internal load capacity: 1,000
  • Door opening angle: 250
  • Hoffmann perforated panel grid interval: 9×9
  • Height adjustment interval: 25

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 25 kg
Cabinet housing internal load capacity 1,000 kg
Door opening angle 250 degrees
Hoffmann perforated panel grid interval 9×9 mm
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,000 mm
Width 1,000 mm
Depth 500 mm
Usable height 1,840 mm
Width in G 40
Depth in G 20
Weight 111 kg
Type of product Janitor's cabinet

Identification numbers & Classifications

Article number 987031 2000-5
EAN / GTIN 4062406588540
Manufacturer number 987031 2000-5

Description

Version:

Universal cabinet for storing cleaning materials, cleaning devices and clothing. Mountings for galvanised shelves at 25-mm intervals. Swing doors reinforced on the inside and can be locked by 2-component Haptoprene push handle using a cylinder lock. Levelling base with 4 individually adjustable feet to compensate for unevenness in the floor. Shelf load capacity 25 kg. Holes 9×9 mm on a 37 mm grid on the partition housing, for mounting Easyfix hooks and holders (in Group 95).

Supplied with:

Practical division with 3 shelves, width 20G. Pull-out perforated panel. Additional perforated panel on the interior of the cabinet. Supplied with Easyfix hooks and holders.

Supplied with:

Easyfix hook no. 955505 size 50: 5
Easyfix hook no. 955605 size 60: 2
Easyfix holder no. 955665 size 18–26: 2

Colour:

Body light grey RAL 7035, doors signal blue RAL 7016 powder-coated.

Note:

The janitor's cabinets are dimensionally compatible with all GridLine cabinets of 20G in depth and can be combined with them as required. Further accessories such as shelves and drawers can be found in Group 94.

Downloads & documents

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart