• The item cannot be ordered due to missing prices.

Easyfix flexible tool clip 18-26 mm

Article no.: 955665 18-26

Select article variation and quantity

Clamp ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Easyfix
    Clamping range ⌀ 18 mm - 26 mm
    Type of product Clamping toolholder

    Identification numbers & Classifications

    Article number 955665 18-26
    EAN / GTIN 4062406197445
    Manufacturer number 955665 18-26

    Description

    Version:

    Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

    Suitable for:

    Perforated panels □ 9×9 mm in a 37 mm grid.

    Supplied with:

    All the associated base plates.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart