• The item cannot be ordered due to missing prices.

Easyfix pipe holder 60 mm

Article no.: 955605 60

Select article variation and quantity

Internal ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Easyfix
    Steel wire ⌀ 6 mm
    Internal ⌀ 60 mm
    Material of base plate Plastic
    Material of wire Steel
    Type of base plate single
    Hook shape pipe / cable holder
    Type of product Ring bracket

    Identification numbers & Classifications

    Article number 955605 60
    EAN / GTIN 4062406196578
    Manufacturer number 955605 60

    Description

    Version:

    Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

    Suitable for:

    Perforated panels with □ 9×9 mm holes at 37 mm pitch.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart