• The item cannot be ordered due to missing prices.

Tool24 PickOne – master system DE 640

Article no.: 979201 640
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Total number of compartments Unit price incl. VAT
  • Cabinet housing internal load capacity: 1,000
  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Interface: Hoffmann Group Connected

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cabinet housing internal load capacity 1,000 kg
    Hoffmann perforated panel grid interval 9×9 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Interface Hoffmann Group Connected
    Series Tool24 PickOne; Tool24 PickOne; Hoffmann Group Connected
    Height 2,000 mm
    Width 1,080 mm
    Depth 875 mm
    Number of compartments A 640
    Load capacity per compartment 2 kg
    Weight 275 kg
    Type of product Tool issuing system

    Identification numbers & Classifications

    Article number 979201 640
    EAN / GTIN 4062406134099
    Manufacturer number 979201 640

    Description

    Version:

    Goods issuing system with innovative drum system to ensure secure individual withdrawal of every item. Very quick goods removal due to low access times, self-opening compartment and visual signal at the correct withdrawal compartment. The drum of the Tool24 PickOne is available with up to 4 different compartment sizes as standard configuration and with a load capacity of more than 1000 kg, specially designed for industrial use. Flexible attachment of a touch screen thanks to double-sided perforated panel.
    The master system can be extended with additional extension systems and combined with all Tool24 hardware variants.
    This article is compatible with the Hoffmann Group Connected software solutions.
    Maximum number of storage spaces, ideal for the output of small-volume products such as indexable inserts.

    Advantage:

    Hoffmann Group Connected

    With this article you are gaining a building block for your digitally networked production. Increased productivity can be achieved together with the respective software module.

    Supplied with:

    Touch screen 22 inches, barcode scanner, PC including Basic software package.

    Colour:

    Body RAL 7035 light grey, fronts RAL 7016 anthracite grey, powder-coated.

    Note:

    The drum of the Tool24 PickOne is individually and uniquely configurable for each customer with 4 different storage sizes depending on the portfolio of items to be issued. Talk to your technical adviser.
    The weights do not include a PC and monitor.

    Downloads & documents

    Suitable products

    Accessories

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart