• The item cannot be ordered due to missing prices.

Tray, Width: 200mm

Article no.: 979250 200

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 30 mm
Width 200 mm
Depth 115 mm
Storage shelf version with anti-roll lip
Type of product Shelf

Identification numbers & Classifications

Article number 979250 200
EAN / GTIN 4045197889225
Manufacturer number 979250 200

Description

Version:

Aluminium tray. Can be slotted into the perforated panel horizontally or at a 45° angle.

Supplied with:

2 base plates No. 955820 size 2.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart