• The item cannot be ordered due to missing prices.

Tool24 PickOne – master system DE 160

Article no.: 979201 160
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.
  • Cabinet housing internal load capacity: 1,000
  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Interface: Hoffmann Group Connected

Product details

Technical Data

Cabinet housing internal load capacity 1,000 kg
Hoffmann perforated panel grid interval 9×9 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Interface Hoffmann Group Connected
Series Tool24 PickOne; Tool24 PickOne; Hoffmann Group Connected
Height 2,000 mm
Width 1,080 mm
Depth 875 mm
Number of compartments D 160
Load capacity per compartment 2 kg
Weight 275 kg
Type of product Tool issuing system

Identification numbers & Classifications

Article number 979201 160
EAN / GTIN 4062406134129
Manufacturer number 979201 160

Description

Version:

Goods issuing system with innovative drum system to ensure secure individual withdrawal of every item. Very quick goods removal due to low access times, self-opening compartment and visual signal at the correct withdrawal compartment. The drum of the Tool24 PickOne is available with up to 4 different compartment sizes as standard configuration and with a load capacity of more than 1000 kg, specially designed for industrial use. Flexible attachment of a touch screen thanks to double-sided perforated panel.
The master system can be extended with additional extension systems and combined with all Tool24 hardware variants.
This article is compatible with the Hoffmann Group Connected software solutions.
Maximum compartment size, ideal for discharging large-volume items, such as grinding wheels, protective goggles.

Advantage:

Hoffmann Group Connected

With this article you are gaining a building block for your digitally networked production. Increased productivity can be achieved together with the respective software module.

Supplied with:

Touch screen 22 inches, barcode scanner, PC including Basic software package.

Colour:

Body RAL 7035 light grey, fronts RAL 7016 anthracite grey, powder-coated.

Note:

The drum of the Tool24 PickOne is individually and uniquely configurable for each customer with 4 different storage sizes depending on the portfolio of items to be issued. Talk to your technical adviser.
The weights do not include a PC and monitor.

Downloads & documents

Suitable products

Accessories

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart