• The item cannot be ordered due to missing prices.

Office desk 2000 mm

Article no.: 974042 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Width (mm) Unit price incl. VAT
  • Type of height adjustment: mechanical
  • Insert thickness: 25
  • Colour selection: Finish: metal grey, light grey, pearl white, romaple, natural oak; Metall: Reinweiß, Alusilber, Metallgrau

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of height adjustment mechanical
Insert thickness 25 mm
Colour selection Finish: metal grey, light grey, pearl white, romaple, natural oak; Metall: Reinweiß, Alusilber, Metallgrau
Height adjustment range 680 mm - 820 mm
Width 2,000 mm
Depth 800 mm
Worktop thickness 25 mm
Insert shape Rectangular
Type of product Office desk

Identification numbers & Classifications

Article number 974042 2000
EAN / GTIN 2050002053502
Manufacturer number T10026

Description

Version:

Convenient office desk with stepless height adjustment (adjustment range 680 − 820 mm). Sturdy support frame with cross-bracing.
Leg sections of 2 mm steel square hollow section, 50/50 mm. Connected with positive-fitting stiffening bracing. Optimum legroom due to ergonomically designed frame.
Melamine desk top with décor surface, 25 mm thick.

Colour:

Desk top decoration available in 5 colours: royal maple, natural oak, light grey, pearl white, metal grey.
Base frame available in 3 colours: pure white, aluminum silver, metal grey.

Note:

Due to its strong reflection, the table top in metal grey is not recommended.
The following designs are only available until 31/07/2023: beech, ash, maple, walnut.

Downloads & documents

Suitable products

Accessories

Direct purchase

Sign in to your Account

To shopping cart