{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Rigid foam quality LD45, thickness | 30 mm | |
Degree of fill of a drawer in units | 8×10 | |
electrostatic characteristic | EGB/ESD | |
Width | 200 mm | |
Depth | 250 mm | |
Width in G | 8 | |
Depth in G | 10 | |
Number of tools | 7 | |
Version | with screwdriver | |
Type of product | Rigid foam inlay |
Article number | 973185 7 | |
EAN / GTIN | 4067263140610 |