{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SwissGrip ESD | |
Hexagon | 2 mm | |
Blade length | 80 mm | |
overall length | 157 mm | |
Drive profile | Hexagon screwdriver | |
electrostatic characteristic | EGB/ESD | |
Cap rotatable | no | |
Ball point | yes | |
Type of product | Screwdriver |
Article number | 627633 2 | |
EAN / GTIN | 7610733255917 | |
Manufacturer number | 8206.S 2 ESD |
This article |
Recommendations |
|
---|---|---|
Hexagon ball-point screwdriver, with 2-component SwissGrip handle ESD, Hexagon: 2mm |
||
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
overall length | 157 mm | 147 mm |
Blade length | 80 mm | 60 mm |
Hexagon | 2 mm | 2 mm |
Type of product | Screwdriver | Screwdriver |