{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SwissGrip ESD | |
Hexagon | 5 mm | |
Blade length | 140 mm | |
overall length | 235 mm | |
Drive profile | Hexagon screwdriver | |
electrostatic characteristic | EGB/ESD | |
Cap rotatable | no | |
Ball point | yes | |
Type of product | Screwdriver |
Article number | 627633 5 | |
EAN / GTIN | 7610733269341 | |
Manufacturer number | 8206.S 5 ESD |
This article |
Recommendations |
||
---|---|---|---|
Hexagon ball-point screwdriver, with 2-component SwissGrip handle ESD 5 mm |
|||
Drive profile | Hexagon screwdriver | Hexagon socket | Hexagon socket |
electrostatic characteristic | EGB/ESD | ||
overall length | 235 mm | 235 mm | 245 mm |
Blade length | 140 mm | 140 mm | 140 mm |
Hexagon | 5 mm | 5 mm | 5 mm |
Series | SwissGrip ESD | ||
Type of product | Screwdriver | Screwdriver | Screwdriver |