• The item cannot be ordered due to missing prices.

ESD swivel arm 1

Article no.: 972140 1

Select article variation and quantity

Number of joints Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 25
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Shelf load capacity / maximum distributed shelf load (on metal) 25 kg
    electrostatic characteristic EGB/ESD
    Swivel arm reach 310 mm
    Safe working load 25 kg
    Type of product Swivel arm

    Identification numbers & Classifications

    Article number 972140 1
    EAN / GTIN 4062406167509
    Manufacturer number 972140 1

    Description

    Version:

    Swivel arm made of steel hollow section with 1 or 2 joints, for fastening to the support columns (using screws). To accept perforated panel No. 972142, TFT/keyboard holder No. 972142, and TFT holder No. 928178.

    Colour:

    Light grey similar to RAL 7035 ESD powder-coated.

    Note:

    All plastic components (e.g. covering caps) and handles are not ESD conductive.

    Downloads & documents

    Suitable products

    Accessories

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart