• The item cannot be ordered due to missing prices.

ESD TFT / keyboard holder 1

Article no.: 972142 1

Select article variation and quantity

Type Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    electrostatic characteristic EGB/ESD
    Type of product Monitor/keyboard holder

    Identification numbers & Classifications

    Article number 972142 1
    EAN / GTIN 4062406167523
    Manufacturer number 972142 1

    Description

    Version:

    VESA mounting including a shelf for a keyboard, can be inclined up to 45°. For flat screens up to 22 inches.

    Suitable for:

    For installation on swivel arm No. 972140.

    Colour:

    Light grey similar to RAL 7035 ESD powder-coated.

    Note:

    All plastic components (e.g. covering caps) and handles are not ESD conductive.

    Downloads & documents

    Suitable products

    Accessories

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart