• The item cannot be ordered due to missing prices.

ESD perforated panel for swivel arm 1

Article no.: 972144 1

Select article variation and quantity

Type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Hoffmann perforated panel grid interval 9×9 mm
electrostatic characteristic EGB/ESD
Height 420 mm
Width 481 mm
Perforated panel version single-sided
Type of product Perforated rear panel

Identification numbers & Classifications

Article number 972144 1
EAN / GTIN 4062406167530
Manufacturer number 972144 1

Description

Version:

Made of sturdy folded sheet metal, can be inclined up to 45°. Can be installed in the lower or upper third of the support column.

Suitable for:

For installation on swivel arm No. 972140.

Colour:

Light grey similar to RAL 7035 ESD powder-coated.

Note:

All plastic components (e.g. covering caps) and handles are not ESD conductive.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart