• The item cannot be ordered due to missing prices.

ESD rail with small parts bins 1000/LEER

Article no.: 972121 1000/LEER

Select article variation and quantity

Length (mm) / no. of bins Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    electrostatic characteristic EGB/ESD
    Installation height 90 mm
    Safe working load 50 kg
    Type of product Storage container rack

    Identification numbers & Classifications

    Article number 972121 1000/LEER
    EAN / GTIN 4062406167479
    Manufacturer number 972121 1000/LEER

    Description

    Version:

    Rail made of sheet metal. Different sizes of small parts bins can be fitted on a single rail. Load capacity of 50 kg distributed along the length.

    Suitable for:

    Installation by mounting on ESD support columns No. 972080 and ESD materials supply trolley No. 972060 (only size 1000/EMPTY; 1000/6; 1000/9).

    Colour:

    Light grey similar to RAL 7035 ESD powder-coated.

    Note:

    All plastic components (e.g. covering caps) and handles are not ESD conductive.

    Downloads & documents

    Suitable products

    Accessories

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart