• The item cannot be ordered due to missing prices.

ESD PP open storage bin, single ECB6

Article no.: 972330 ECB6

Select article variation and quantity

Type Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Height 50 mm
Width 100 mm
Depth 95 mm
Width internal 87 mm
Internal depth 60 mm
Colour black
Type of product Open storage bins

Identification numbers & Classifications

Article number 972330 ECB6
EAN / GTIN 8055520406056
Manufacturer number CB 6 MC - 1394006197

Description

Version:

High-quality, stackable storage containers made of electrically conductive plastic. Resistant to most acids and oils. Temperature-resistant from −20 °C to 80 °C
Colour: black.

Suitable for:

Rail for containers no. 972121 (but not size ECB3Z or size ECB2).

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart