• The item cannot be ordered due to missing prices.

ESD PP open storage bin, single ECB3Z

Article no.: 972330 ECB3Z
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

electrostatic characteristic EGB/ESD
Height 145 mm
Width 200 mm
Depth 350 mm
Width internal 182 mm
Internal depth 280 mm
Colour black
Type of product Open storage bins

Identification numbers & Classifications

Article number 972330 ECB3Z
EAN / GTIN 8055520413054
Manufacturer number CB 3Z MC - 1394103197

Description

Version:

High-quality, stackable storage containers made of electrically conductive plastic. Resistant to most acids and oils. Temperature-resistant from −20 °C to 80 °C
Colour: black.

Suitable for:

Rail for containers no. 972121 (but not size ECB3Z or size ECB2).

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart