{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
electrostatic characteristic | EGB/ESD | |
Multifix version | with open storage bin | |
Installation height | 130 mm | |
Number of containers | 6 | |
Container type | ECB4 | |
Colour of open storage bin | black | |
Safe working load | 50 kg | |
Type of product | Storage container rack |
Article number | 972121 1000/6 | |
EAN / GTIN | 4062406329211 | |
Manufacturer number | 972121 1000/6 |