• The item cannot be ordered due to missing prices.

Carrier rail for Tool UNIT tool carrier 30

Article no.: 971270 30
Standard configurations usually have faster delivery times.

Select article variation and quantity

for cabinet / compartment width Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 50 mm
    Width 692 mm
    Number of tool carriers Tool-UNIT 2
    suitable for cabinet / compartment width 30G
    Type of product CNC carrier system

    Identification numbers & Classifications

    Article number 971270 30
    EAN / GTIN 4062406163624
    Manufacturer number 971270 30

    Description

    Version:

    For installing the Tool UNIT tool carrier No. 971000.

    Suitable for:

    Mounting rails No. 971525.

    Colour:

    Light grey RAL 7035 powder-coated.

    Downloads & documents

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart