• The item cannot be ordered due to missing prices.

Carrier rail for Tool UNIT tool carrier, for cabinet / compartment width: 40

Article no.: 971270 40
Standard configurations usually have faster delivery times.

Select article variation and quantity

for cabinet / compartment width Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 50 mm
Width 942 mm
Depth 150 mm
Number of tool carriers Tool-UNIT 3
suitable for cabinet / compartment width 40G
Type of product CNC carrier system

Identification numbers & Classifications

Article number 971270 40
EAN / GTIN 4062406163631
Manufacturer number 971270 40

Description

Version:

For installing the Tool UNIT tool carrier No. 971000.

Suitable for:

Mounting rails No. 971525.

Colour:

Light grey RAL 7035 powder-coated.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart