• The item cannot be ordered due to missing prices.

Tool UNIT tool carrier VDI30

Article no.: 971000 VDI30

Select article variation and quantity

for tool shanks Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 130 mm
    Width 240 mm
    Depth 148 mm
    Number of tool sockets 8
    Axial spacing A 55 mm
    for tool shanks VDI 30
    Safe working load 20 kg
    Material Polypropylene
    Type of product CNC carrier system

    Identification numbers & Classifications

    Article number 971000 VDI30
    EAN / GTIN 4045197490216
    Manufacturer number 971000 VDI30

    Description

    Version:

    Tool carriers of hard-wearing polypropylene, with sockets for tool shanks. Tool carriers can be used as individual units for transport and storage, but are also very suitable for use as flexible components in a tool trolley or CNC cabinet, CNC racking, and UNIT carrier rail.

    Application:

    For mounting in carrier rail No. 970110, 970668 and 971270, CNC cabinets No. 971201 and 971203 and Multifix rail No. 928201, 943170 and 955340 (not suitable for No. 955350).

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart