• The item cannot be ordered due to missing prices.

Tool UNIT tool carrier HSK50

Article no.: 971000 HSK50

Select article variation and quantity

for tool shanks Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 130 mm
Width 240 mm
Depth 148 mm
Number of tool sockets 5
Axial spacing A 63 mm
for tool shanks HSK 50
Safe working load 20 kg
Material Polypropylene
Type of product CNC carrier system

Identification numbers & Classifications

Article number 971000 HSK50
EAN / GTIN 4045197490278
Manufacturer number 971000 HSK50

Description

Version:

Tool carriers of hard-wearing polypropylene, with sockets for tool shanks. Tool carriers can be used as individual units for transport and storage, but are also very suitable for use as flexible components in a tool trolley or CNC cabinet, CNC racking, and UNIT carrier rail.

Application:

For mounting in carrier rail No. 970110, 970668 and 971270, CNC cabinets No. 971201 and 971203 and Multifix rail No. 928201, 943170 and 955340 (not suitable for No. 955350).

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart