{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 130 mm | |
Width | 240 mm | |
Depth | 148 mm | |
for tool shanks | 0 | |
Safe working load | 20 kg | |
Material | Polypropylene | |
Type of product | CNC carrier system |
Article number | 971000 0 | |
EAN / GTIN | 4045197490315 | |
Manufacturer number | 971000 0 |