• The item cannot be ordered due to missing prices.

CNC tool cabinet complete with drawers 1275/5

Article no.: 970785 1275/5
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height mm / number of drawers Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 200
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 25
  • Drawer usable area in G: 26×24

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.2 mm
    Drawer/pull-out shelf load capacity 200 kg
    Drawer runner extension (partial/full extension) 100 %
    Drawer runner extension Anti-tilt lock
    Height adjustment interval 25 mm
    Drawer usable area in G 26×24
    Cylinder lock modular lock barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Drawer usable width × usable depth in G 26×24G
    Width 750 mm
    Depth 700 mm
    Usable height 1,150 mm
    Drawer usable width 650 mm
    Drawer usable depth 600 mm
    Drawer usable width in G 26
    Drawer usable depth in G 24
    Weight 150 kg
    Type of product CNC tool cabinet

    Identification numbers & Classifications

    Article number 970785 1275/5
    EAN / GTIN 4062406163600
    Manufacturer number 970785 1275/5

    Description

    Version:

    Completely equipped tool cabinet in 30×28G, with drawers 26×24G. Cabinet can be centrally locked by a cylinder lock. Cabinet can be centrally locked by a cylinder lock. With raised edge on 3 sides and ribbed rubber mat. 100% full extension drawers with differential runners. Drawers with slots at 25 mm intervals to take slotted dividers (from drawer front height 75 mm). An anti-tilt device prevents more than one drawer being opened at one time.
    Drawer 50 mm with 75 kg load capacity. Drawers from 75 mm with 200 kg load capacity.
    Drawers 50 mm with 75 kg load capacity. Drawers from 75 mm with 200 kg load capacity.

    Colour:

    Body and drawer cabinet body RAL 7035 light grey, drawer fronts RAL 7016 anthracite powder-coated. Drawer body not configurable, always RAL 7035 light grey.

    Note:

    For storage of tools, a drawer inlay No. 970705 is required.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart