• The item cannot be ordered due to missing prices.

Rigid foam inlays empty, for tool arbors ER25

Article no.: 970722 ER25

Select article variation and quantity

for collets Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×10
Width 200 mm
Depth 250 mm
Width in G 8
Depth in G 10
Number of tool sockets 20
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 970722 ER25
EAN / GTIN 4062406181130
Manufacturer number 970722 ER25

Description

Version:

Two-colour rigid PE foam inlay (anthracite / grey, empty) with milled pockets to accept individual collets. The closed-pore foam is oil-resistant and does not absorb liquids of any sort.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart