• The item cannot be ordered due to missing prices.

CNC tool cabinet complete with drawers, 26×24G, Height mm / number of drawers: 1025/4

Article no.: 970785 1025/4
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height mm / number of drawers Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 200
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 25
  • Drawer usable area in G: 26×24

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 200 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Height adjustment interval 25 mm
Drawer usable area in G 26×24
Cylinder lock modular lock barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer usable width × usable depth in G 26×24G
Width 750 mm
Depth 700 mm
Usable height 900 mm
Drawer usable width 650 mm
Drawer usable depth 600 mm
Drawer usable width in G 26
Drawer usable depth in G 24
Weight 125 kg
Type of product CNC tool cabinet

Identification numbers & Classifications

Article number 970785 1025/4
EAN / GTIN 4062406163594
Manufacturer number 970785 1025/4

Description

Version:

Completely equipped tool cabinet in 30×28G, with drawers 26×24G. Cabinet can be centrally locked by a cylinder lock. Cabinet can be centrally locked by a cylinder lock. With raised edge on 3 sides and ribbed rubber mat. 100% full extension drawers with differential runners. Drawers with slots at 25 mm intervals to take slotted dividers (from drawer front height 75 mm). An anti-tilt device prevents more than one drawer being opened at one time.
Drawer 50 mm with 75 kg load capacity. Drawers from 75 mm with 200 kg load capacity.

Colour:

Body and drawer cabinet body RAL 7035 light grey, drawer fronts RAL 7016 anthracite powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Note:

For storage of tools, a drawer inlay No. 970705 is required.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart