• The item cannot be ordered due to missing prices.

Tool block insertion frame, Width 500 mm, for tool shanks: HSK40

Article no.: 970505 HSK40
Standard configurations usually have faster delivery times.

Select article variation and quantity

for tool shanks Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 327 mm
Width 500 mm
Depth 550 mm
Number of tool carriers 3
Number of tool sockets 51
Axial spacing A 56 mm
for tool shanks HSK 40
Application range CNC workbench
Type of product Rack attachment

Identification numbers & Classifications

Article number 970505 HSK40
EAN / GTIN 4045197489579
Manufacturer number 970505 HSK40

Description

Version:

The side pieces can be fitted individually with carrier rails No. 970110 and tool carriers. The modules can be fitted horizontally or at an angle.
Fitted with 3 tool carriers.

Colour:

Light grey RAL 7035 powder-coated.

Note:

VDI 20 sockets also suitable for TRUMPF stamping punches.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart