{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 327 mm | |
Width | 500 mm | |
Depth | 550 mm | |
Number of tool carriers | 3 | |
Number of tool sockets | 12 | |
Axial spacing A | 111 mm | |
for tool shanks | HSK 100 | |
Application range | CNC workbench | |
Type of product | Rack attachment |
Article number | 970505 HSK100 | |
EAN / GTIN | 4045197489616 | |
Manufacturer number | 970505 HSK100 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |