Tool block insertion frame, Width 500 mm, for tool shanks: C4

Article no.: 970505 C4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
8 pieces in stock 8 pieces available in 11-14 working days
Standard configurations usually have faster delivery times.

Select article variation and quantity

for tool shanks Unit price incl. VAT

Availability

  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 327 mm
Width 500 mm
Depth 550 mm
Number of tool carriers 3
Number of tool sockets 15
Axial spacing A 82 mm
for tool shanks C4
Application range CNC workbench
Type of product Rack attachment

Identification & Classification

Article number 970505 C4
EAN / GTIN 4045197489548
Manufacturer number 970505 C4
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The side pieces can be fitted individually with carrier rails No. 970110 and tool carriers. The modules can be fitted horizontally or at an angle.
Fitted with 3 tool carriers.

Colour:

Light grey RAL 7035 powder-coated.

Note:

VDI 20 sockets also suitable for TRUMPF stamping punches.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart