• The item cannot be ordered due to missing prices.

Bench vice with swivel base 80 mm

Article no.: 967010 80

Product details

Technical Data

Jaw width 80 mm
Jaw capacity 100 mm
Opening direction opens to the rear
Material high-strength cast iron (GG 25)
Type of product Machinist's vice

Identification numbers & Classifications

Article number 967010 80
EAN / GTIN 4045197612236
Manufacturer number 967010 80

Description

Version:

High clamping accuracy due to Vee form precision guide.
Slides to the rear on opening. High-strength casting (GG 25) with a pearlitic structure. Long and particularly accurate Vee form precision guide. Precise spindle bearing, lead spindle is fully enclosed with trapezoidal thread and hence protected from dirt. Large flat milled anvil area for light shaping work. The hardened steel jaws are grooved and can be exchanged for ground jaws (see spare jaws).
With swivel base for 360° rotation can be locked in any position by the clamping mechanism.

Supplied with:

Fasteners for attachment to the workbench.

Colour:

Silver-grey.

Downloads & documents

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart