{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width | 80 mm | |
Height | 20 mm | |
Depth | 12 mm | |
Type of fastening | drilling | |
Spacing of attachment holes | 51 mm | |
Type of clamping face | ground | |
Type of product | Vice jaws |
Article number | 967045 80 | |
EAN / GTIN | 4045197612434 | |
Manufacturer number | 967045 80 |