Bench vice mounting plate

Article no.: 967330
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
63 pieces in stock 63 pieces available in 11-14 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 50 mm
Width 300 mm
Depth 250 mm
Material Beech marine ply
Surface Finished with clear UV varnish
Type of product Mounting plate

Identification & Classification

Article number 967330
Copy
EAN / GTIN 2050001764331
Copy
Manufacturer number 967330
Copy
Manufacturer/responsible person KÖGL GmbH Betriebseinrichtungen, Industriestraße 2, 89347 BUBESHEIM, Germany, www.koegl.de

Description

Version:

Beech marine ply worktop, waterproof glued, surface sanded and oiled. Rounded edges.

Application:

Universal base for all vice models and sizes.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart