• The item cannot be ordered due to missing prices.

Swivel stool, fabric cushion, with glides

Article no.: 965410

Select article variation and quantity

Unit price incl. VAT
  • Load capacity chair: 120

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Load capacity chair 120 kg
Series Base-Tec
Version without castors
Seat ⌀ 400 mm
Star base ⌀ 640 mm
Type of height adjustment Ring release
Height adjustment version Gas pressure spring
Height adjustment range 430 mm - 600 mm
Material of seat surface Fabric
Material of base Plastic
Colour of seat material black
Base version Glides
Support frame version 5-point star base
Standard DIN 68877
Type of product Stool

Identification numbers & Classifications

Article number 965410
EAN / GTIN 4016849572345
Manufacturer number 9467H-CI01

Description

Version:

5-star plastic base. Seat height adjustable by gas pressure safety spring with ring release. Seat with soft fabric cushion in black, with all-round edge protection.
Base ⌀ 640 mm.
Seat ⌀ 400 mm.

Standard:

DIN 68877

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart