• The item cannot be ordered due to missing prices.

Swivel stool, PU foam, with glides and footrest ring

Article no.: 965397

Select article variation and quantity

Unit price incl. VAT
  • Load capacity chair: 120

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Load capacity chair 120 kg
Series Base-Tec
Version high seat height
Seat ⌀ 350 mm
Star base ⌀ 680 mm
Type of height adjustment Ring release
Height adjustment version Gas pressure spring
Height adjustment range 570 mm - 850 mm
Safe working load 120 kg
Material of seat surface PU foam
Material of base Plastic
Colour of seat material black
Base version Glides with footrest ring
Support frame version 5-point star base
Standard DIN 68877
Type of product Stool

Identification numbers & Classifications

Article number 965397
EAN / GTIN 4016849295633
Manufacturer number 9469H-2000

Description

Version:

5-star plastic base. Seat height adjustable by gas pressure safety spring with ring release. Seat surface of robust PU foam.
Base ⌀ 680 mm, height adjustable footrest ring.
Seat ⌀ 350 mm.

Standard:

DIN 68877

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart