• The item cannot be ordered due to missing prices.

Swivel stool, synthetic leather, with castors

Article no.: 965406

Select article variation and quantity

Unit price incl. VAT
  • Load capacity chair: 120

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Load capacity chair 120 kg
Serie Base-Tec
Version with castors
Seat ⌀ 400 mm
Star base ⌀ 640 mm
Type of height adjustment Ring release
Height adjustment version Gas pressure spring
Height adjustment range 430 mm - 600 mm
Material of seat surface Synthetic leather
Material of base Plastic
Colour of seat material black
Base version Set of castors
Support frame version 5-point star base
Roller version load-responsive castor braking for hard floors
Norm DIN 68877
Type of product Stool

Identification numbers & Classifications

Article number 965406
EAN / GTIN 4016849534763
Manufacturer number 9468H-0551 NEU

Description

Version:

5-star plastic base. Seat height adjustable by gas pressure safety spring with ring release. Seat with washable synthetic leather cushion in black, with all-round edge protection.
Base ⌀ 640 mm.
Seat ⌀ 400 mm.

Standard:

DIN 68877

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart