{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 552 mm | |
Width | 306 mm | |
Depth | 150 mm | |
possible subdivisions per drawer | 8 pcs. | |
Number of drawers | 48 | |
Type of product | Small parts holder |
Article number | 963251 48 | |
EAN / GTIN | 5733439137393 | |
Manufacturer number | 137393 | |
Manufacturer | raaco Germany Handels GmbH, Admiralstraße 21, 28215 BREMEN, Germany, www.raaco.com |