Drawer unit, Number of drawers: 24

Article no.: 963251 24
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
28 pieces in stock 28 pieces available in 11-14 working days

Select article variation and quantity

Number of drawers Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 552 mm
Width 306 mm
Depth 150 mm
possible subdivisions per drawer 3 pcs.
Number of drawers 24
Type of product Small parts holder

Identification & Classification

Article number 963251 24
EAN / GTIN 5733439137409
Manufacturer number 137409
Manufacturer raaco Germany Handels GmbH, Admiralstraße 21, 28215 BREMEN, Germany, www.raaco.com

Description

Version:

Casing of galvanised sheet metal, steel blue power-coated.
Divisable drawers of polypropylene with stop edge (to prevent the drawer from falling out).
For wall mounting and incorporation into rotary towers.

Fitted with:

Number of drawers (W×D×H mm): 24 pcs. (91×154×64)

Downloads & documents

Suitable products

Direct purchase
To shopping cart