• The item cannot be ordered due to missing prices.

Drawer unit, Number of drawers: 16

Article no.: 963251 16

Select article variation and quantity

Number of drawers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 552 mm
Width 306 mm
Depth 150 mm
possible subdivisions per drawer 4 pcs.
Number of drawers 16
Type of product Small parts holder

Identification numbers & Classifications

Article number 963251 16
EAN / GTIN 5733439137423
Manufacturer number 137423

Description

Version:

Casing of galvanised sheet metal, steel blue power-coated.
Divisable drawers of polypropylene with stop edge (to prevent the drawer from falling out).
For wall mounting and incorporation into rotary towers.

Fitted with:

Number of drawers (W×D×H mm): 16 pcs. (139×155×64)

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart