Plastic trough, red, Number of divisions: 4

Article no.: 960620 4
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
1,119 pieces in stock 1,119 pieces available in 11-14 working days

Select article variation and quantity

Number of divisions Unit price incl. VAT

Availability

  • suitable for workstations and storage equipment: Tool cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet
Height 26 mm
Width 150 mm
Depth 150 mm
Width in units 9 E
Depth in units 9 E
Trough width 34 mm
Divider unit 1 unit = 17 mm
Trough pitch for dividers 15 mm
Number of dividers 4
suitable for drawer front height 50 and more mm
suitable for drawer front height 50 and more mm
suitable for drawers width in units 27 E; 36 E; 54 E
suitable for drawer depth in units 27E; 36E
Material ABS plastic
Colour red
Type of product Trough insert

Identification & Classification

Article number 960620 4
Copy
EAN / GTIN 4045197334015
Copy
Manufacturer number 960620 4
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of impact resistant plastic (ABS), inner faces slotted for division using divider plates (15 mm intervals).

Application:

16 individual troughs fill one drawer size 36×36 units. For storing delicate tools.

Note:

For trough sets see No. 960190, 960250, 960371, 960379, 960432, 960445.

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart