{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for workstations and storage equipment | Tool cabinet | |
Height | 26 mm | |
Width | 150 mm | |
Depth | 150 mm | |
Width in units | 9 E | |
Depth in units | 9 E | |
Trough width | 46 mm | |
Divider unit | 1 unit = 17 mm | |
Trough pitch for dividers | 15 mm | |
Number of dividers | 3 | |
suitable for drawer front height | 50 and more mm | |
suitable for drawer front height | 50 and more mm | |
suitable for drawers width in units | 27 E; 36 E; 54 E | |
suitable for drawer depth in units | 27E; 36E | |
Material | ABS plastic | |
Colour | red | |
Type of product | Trough insert |
Article number | 960620 3 | |
EAN / GTIN | 4045197334022 |