• The item cannot be ordered due to missing prices.

Plastic trough, red 2

Article no.: 960620 2
  • suitable for workstations and storage equipment: Tool cabinet

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet
Height 26 mm
Width 150 mm
Depth 150 mm
Width in units 9 E
Depth in units 9 E
Trough width 71 mm
Divider unit 1 unit = 17 mm
Trough pitch for dividers 15 mm
Number of dividers 2
suitable for drawer front height 50 and more mm
suitable for drawer front height 50 and more mm
suitable for drawers width in units 27 E; 36 E; 54 E
suitable for drawer depth in units 27 E; 36 E
Material ABS plastic
Colour red
Type of product Trough insert

Identification numbers & Classifications

Article number 960620 2
EAN / GTIN 4045197334039
Manufacturer number 960620 2

Description

Version:

Made of impact resistant plastic (ABS), inner faces slotted for division using divider plates (15 mm intervals).

Application:

16 individual troughs fill one drawer size 36×36 units. For storing delicate tools.

Note:

For trough sets see No. 960190, 960250, 960371, 960379, 960432, 960445.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart