• The item cannot be ordered due to missing prices.

Slotted divider for drawer depth 73 mm

Article no.: 960030 73

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • suitable for workstations and storage equipment: Workbench

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Workbench
Height 73 mm
Divider unit 1 unit = 10 mm
suitable for drawer front height 100; 120 mm
suitable for drawers depth 520 mm
suitable for drawer depth in units 52E
Material Galvanised sheet steel
Fixing to the floor of the drawer Screw fastening, attachment screws are supplied
Type of product Slotted divider

Identification numbers & Classifications

Article number 960030 73
EAN / GTIN 4045197327499
Manufacturer number 960030 73

Description

Version:

Made of galvanised sheet metal, slots at 10 mm intervals (corresponds to one divider unit U).
Supplied with fastening screws.

Suitable for:

Drawers No. 920140, No. 933730, No. 933760 and drawers for workbenches No. 920000, No. 920010, No. 930950 − 933427, No. 933500933900 and No. 934400934650.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart